This product requires certification to purchase.

Insurice Triple-i40002 36K gal. 5 gpm Water Filter System

Pentair® Everpure®

Insurice Triple-i40002 36K gal. 5 gpm Water Filter System

  • Fast #
  • Part #EEV932523
  • Item #7803928
  • Manufacturer Part #EV932523
4.4 out of 5 Customer Rating
Brand image
Pentair® Everpure®

Insurice Triple-i40002 36K gal. 5 gpm Water Filter System

  • Fast #
  • Part #EEV932523
  • Item #7803928
  • Manufacturer Part #EV932523
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reduces ice machine problems caused by scale build-up from dirt and dissolved minerals
  • Easy, sanitary, quick-change filter replacement
  • Reduces scale and clogging of distribution lines, evaporator plate and pump
  • Manifold features a water shutoff, flushing valve and outlet pressure gauge
  • 20" prefilter reduces dirt and particles
  • Requires Certification

Specifications

Application:
Commercial
Connection Size:
3/4
Contaminant Removal:
Chlorine Taste and Odor, Sediment
Filtering System:
Point of Use
Flow Rate:
5.0 gpm
Installation Type:
Wall Mount, Cabinet Mount, Vertical
Micron Rating:
0.2 Micron
Type:
EEV932523
UPC:
054568559616