This product requires certification to purchase.

OCS2 Replacement Filter Cartridge

Pentair® Everpure®

OCS2 Replacement Filter Cartridge

  • Fast #
  • Part #EEV961802
  • Item #7803932
  • Manufacturer Part #EV961802
5 out of 5 Customer Rating
Brand image
Pentair® Everpure®

OCS2 Replacement Filter Cartridge

  • Fast #
  • Part #EEV961802
  • Item #7803932
  • Manufacturer Part #EV961802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Sanitary cartridge replacement is simple, quick and clean
  • No electrical connection required
  • Proprietary Micro-Pure® II filtration media effectively inhibits the growth of bacteria on the filter media that can decrease product life
  • Reduces asbestos fibers
  • Proportioned scale inhibitor feed dramatically prevents limescale from forming in brewing equipment, saving energy by reducing scale buildup
  • Never exposed to handling or contamination
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53
Capacity:
1500 gal
Contaminant Removal:
Chlorine Taste, Chlorine Odor, Dirt, Scale, Asbestos
Diameter:
3-1/4 in
Filter Life (Months):
6 mon
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
0.5 gpm
Height:
10-1/4 in
IAPMO Listed:
No
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Package Quantity:
Pack of 1
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F
UPC:
054568560124