Pack of (6) - BH2 Replacement Water Filter Cartridge6pk
Pack of (6) - BH2 Replacement Water Filter Cartridge6pk
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.5 GPM
- 0.2 Micron Rating
Documents
Specifications
- Capacity:
- 3000 gal
- Height:
- 14-1/2
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- Pressure - Maximum:
- 10 psi, 125 psi
- Temperature Range:
- 35 to 100 Deg F
- Type:
- EEV961251
- UPC:
- 054568561305
- Width:
- 3-1/4