Point of Use In-Line Water Filter
Point of Use In-Line Water Filter
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 585 gal
- Cartridge Type:
- Inline
- Connection Size:
- 1/4
- Contaminant Removal:
- Chlorine, Taste and Odor
- Diameter:
- 2
- Filter Life (Months):
- 6
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 0.75 gpm
- Height:
- 2
- Length:
- 6
- Material:
- Carbon
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Package Quantity:
- Pack of 6
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F
- Type:
- EEV910067
- UL Listed:
- No
- UPC:
- 054568561480