Replacement Cartridge
Replacement Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in GA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in GA
Product Details
Product Details
- 4 GPM
- 0.5 Micron Rating
Specifications
- Capacity:
- 20000 gal
- Depth:
- 2-87/100
- Height:
- 20
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 30 psi, 125 psi
- Temperature Range:
- 40 to 100 Deg F
- Type:
- EEV910863
- UPC:
- 054568549730