This product requires certification to purchase.

SR-X Scale 6 gpm Inhibitor System

Pentair® Everpure®

SR-X Scale 6 gpm Inhibitor System

  • Fast #
  • Part #EEV979845
  • Item #10345816
  • Manufacturer Part #EV979845
4.3 out of 5 Customer Rating
Brand image
Pentair® Everpure®

SR-X Scale 6 gpm Inhibitor System

  • Fast #
  • Part #EEV979845
  • Item #10345816
  • Manufacturer Part #EV979845
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 GPM
  • Requires Certification

Specifications

Depth:
5-4/25 in
Height:
12-11/25 in
Maximum Temperature:
100
Minimum Temperature:
35
Pressure - Maximum:
10 psi, 125 psi
Temperature Range:
35 to 100 Deg F
UPC:
054568555519
Weight:
6 lb
Width:
5-1/2 in