FloPlus Series 4 gpm Modified Molded Carbon Block Cartridge
FloPlus Series 4 gpm Modified Molded Carbon Block Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to reduce chlorine taste & odor, sediment and other substances.
- Modified Fiberdyne carbon molded block technology offers lower pressure drops, longer life-time, up to two times the chlorine taste & odor reduction and dirt holding capacity than traditional blocks.
- It will Not release carbon fines into the effluent stream due to a unique post-filtration layer.
- NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means.
- Maximum life – dirt holding ability of a 10-micron carbon block with the particulate efficiency of a 0.5-micron cartridge.
Specifications
- Cartridge Type:
- Carbon
- Contaminant Removal:
- Sediment, Chlorine, Taste and Odor
- Depth:
- 20 in
- Diameter:
- 4-63/100 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 20 in x 4-63/100 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 4 gpm
- Height:
- 20 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- UPC:
- 051678014622
- Width:
- 4-1/2 in