This product requires certification to purchase.

GAC-10 GRAN ACTIVATE CARB Cartridge

Pentair®

GAC-10 GRAN ACTIVATE CARB Cartridge

  • Fast #
  • Part #P15510943
  • Item #1617150
  • Manufacturer Part #155109-43
3.8 out of 5 Customer Rating
Brand image
Pentair®

GAC-10 GRAN ACTIVATE CARB Cartridge

  • Fast #
  • Part #P15510943
  • Item #1617150
  • Manufacturer Part #155109-43
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Effectively reduce unwanted tastes and odors, including chlorine taste & odor from your drinking water.
  • Designed to allow maximum contact between the water and carbon, ensuring optimal adsorption.
  • Includes an internal expansion pad that minimizes channeling or bypass as well as a post-filter to help reducing carbon fines and other suspended particles from the filtered water.
  • Tested and Certified by NSF International to NSF/ANSI Standard 42 for material requirements only.
  • Requires Certification

Specifications

ANSI:
NSF ANSI 42
Capacity:
5000 gal
Cartridge Type:
Carbon
Contaminant Removal:
Sediment, Chlorine, Taste and Odor
Depth:
9-3/4
Diameter:
2-22/25
Filter Life (Months):
12
Filter Size:
9.75 in x 2.88 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
1 gpm
Height:
9-3/4
IAPMO Listed:
No
Length:
9-3/4
Maximum Temperature:
125
Minimum Temperature:
40
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Global
Temperature Range:
40 to 125 Deg F
Type:
AMP15510943
UL Listed:
No
UPC:
051678109434
Width:
2-22/25