GRO-350B RO SYSTEM 3-STAGE 50GPD
GRO-350B RO SYSTEM 3-STAGE 50GPD
Product Details
Product Details
- The 3 Stage Reverse Osmosis System is designed to transform ordinary tap water into clearer, more refreshing water with the turn of your tap by reducing a broad range of impurities found in your home water.
- Reduces: Lead, Arsenic, Chlorine (Taste and Odor), Dissolved Solids and Cysts.
- This system features patented Diamond Flow technology, which combines two filtration technologies into one to give you cleaner, high quality, chug-worthy water. And, with Green RO technology, the Fresh Point GRO-350 produces less water waste, leaving you – and your water – with a clear conscience.
- Comes ready to install with dedicated side faucet.
- Storage tank gives you ready-to-drink water on-demand.
- High-efficiency membrane technology delivers up to 50 gallons per day with less water waste than other RO systems in the market.
- Color-coded and click-in cartridges to make filter change-outs simple and hassle-free.
- Double O-ring design for optimal cartridge sealing and leak protection
- System Tested and Certified by NSF International against NSF/ANSI Standards 42, 58 and CSA B483.1.
- Replacement Cartridge(s): F1GC-RC/655117-96, FDF1-RC/655123-96, GRO50-RC/655121-96
Specifications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- P161110
- UPC:
- 051678023396