GRO-475BP RO SYSTEM 4-STAGE WITH PUMP 75GPD
GRO-475BP RO SYSTEM 4-STAGE WITH PUMP 75GPD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enjoy refreshing, high quality water right from your home - No more plastic bottled water and the waste that comes with it - 4-Stage Reverse Osmosis System is designed to deliver worry-free water right when you want it.
- High-efficiency membrane technology delivers up to 75 gallons per day and produces less water waste, leaving you – and your water – with a clear conscience.
- This system features patented Diamond Flow technology, which combines two filtration technologies into one to give you cleaner, high quality, chug-worthy water.
- Comes ready to install with a dedicated air-gap faucet - prevents ‘bad’ water from backing up into ‘good’ water if there is a clog in the drain.
- Integrated booster pump for low water pressure applications additionally to the storage tank, resulting in ready-to-drink water on-demand.
- Color-coded and click-in cartridges for a hassle-free and quick installation or filter changes.
- Uses No harmful chemical additives
- Tested and Certified by NSF International against NSF/ANSI Standards 42, 53, 58 and CSA B483.1.
- Replacement Cartridges: F1GC-RC/655117-96, FDF1-RC/655123-96, F1B1-RC/655120-96, GRO75-RC/655122-96.
Specifications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- E161114
- UPC:
- 051678023464