This product requires certification to purchase.

Hot/High Pressure Housing & Cartridge for American Plumbing WH34

Pentair®

Hot/High Pressure Housing & Cartridge for American Plumbing WH34

  • Fast #
  • Part #P152009
  • Item #1363022
  • Manufacturer Part #152009
5 out of 5 Customer Rating
Brand image
Pentair®

Hot/High Pressure Housing & Cartridge for American Plumbing WH34

  • Fast #
  • Part #P152009
  • Item #1363022
  • Manufacturer Part #152009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent chemical compatibility makes this housing an ideal choice for a wide variety of industrial applications, including those involving organic solvents, sea water, alcohol, petroleum and vegetable oils.
  • Whole house filter housing.
  • Equipped with 3/4" NPT inlet and outlet ports.
  • Accommodate a wide range of 2-1/4" to 2-7/8" diameter cartridges.
  • Include installation hardware, sump wrench, and manual
  • Able to withstand temperatures up to 165°F (74°C)
  • Constructed of glass-reinforced nylon
  • An economical alternative to stainless and carbon steel housings
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
American Plumbing WH34
Cartridge Type:
Drop-in
Color Finish Name:
Black, Blue
Connection Size:
3/4
Depth:
12-13/100 in
Diameter:
5-13/100 in
Diameter - Outside:
5-13/100 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
8 gpm
Height:
12-13/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
12-13/100 in
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
125
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125 psi
UL Listed:
No
UPC:
051678520093
Width:
5-13/100 in