This product requires certification to purchase.

LF RO-2550 4 STAGE RO SYSTEM

Pentair®

LF RO-2550 4 STAGE RO SYSTEM

  • Fast #
  • Part #AMP161079
  • Item #10030942
  • Manufacturer Part #161079
4.4 out of 5 Customer Rating
Brand image
Pentair®

LF RO-2550 4 STAGE RO SYSTEM

  • Fast #
  • Part #AMP161079
  • Item #10030942
  • Manufacturer Part #161079
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 50-gallon-per-day reverse osmosis element
  • Installs under the sink
  • Water on demand delivered from a 2.8 gallon storage tank
  • Automatic shut-off valve helps conserve water
  • Reduces salts, dissolved minerals, bad taste and odor
  • Designed for chlorinated and non-chlorinated water
  • Reduces particles as small as 1/1000 of a micron in size by mechanical means
  • Requires Certification

Specifications

Application:
Reverse Osmosis System
Capacity:
50 gal
Cartridge Type:
Reverse Osmosis
Contaminant Removal:
Lead, Copper, Salt, Barium, Radium, Selenium, Cysts, Barium, Cadmium, Chromium, Copper, Fluoride, Arsenic, Turbidity, Selenium, TDS
Filtering Material:
Yes
Flow Rate:
50 gpd
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
051678016305