LR-BB50 20 HEAVY DUTY LEAD SYSTEM
LR-BB50 20 HEAVY DUTY LEAD SYSTEM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water confidence for the whole house with the Professional grade - Heavy Duty lead reduction system that works to reduce lead and other contaminants in the water before they enter your home or business.
- System tested and certified by NSF International against CSAB483.1 and NSF/ANSI Standard 53 for the reduction of Lead and Cysts.
- Achieve maximum filtration with minimal pressure drop with Fibredyne technology, providing minimal loss of water pressure, even during times of high consumption.
- Extremely fine filtration to 0.5 microns reduces a wide array of contaminants.
- Built-in bypass means No disruption to water flow during cartridge change-outs.
- Filter Life: 40,000 gallons - Calculate consumption to define the frequency of time between filter replacement.
- Replacement Cartridge: LR-FB20BB / 655210-43
- Complete system with cartridge, wrench, mounting bracket kit and manual