This product requires certification to purchase.

5HP 460V 3 PH Submersible PUMP

Pentair Myers

3WHV Series 5HP 460V 3 PH Submersible PUMP

  • Fast #
  • Part #M3WHV50M443
  • Item #1813860
  • Manufacturer Part #3WHV50M4-43
3.4 out of 5 Customer Rating
Brand image
Pentair Myers

3WHV Series 5HP 460V 3 PH Submersible PUMP

  • Fast #
  • Part #M3WHV50M443
  • Item #1813860
  • Manufacturer Part #3WHV50M4-43
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3" non-clog wastewater pump with vertical discharge can handle raw unscreened sewage, rain water and effluent
  • High-volume capacity for commercial use
  • Durable motor for long-lasting performance
  • Oil-filled for maximum heat dissipation and constant bearing lubrication
  • On-winding overload protects motor
  • High-efficiency hydraulics
  • Two-vane rounded port impellers pass 2-1/2" solids with ease
  • Requires Certification

Specifications

Built-In Grinder:
Yes
CSA Certified:
Yes
Collection:
3WHV Series
Connection Type:
Flanged
Cord Length:
25 ft
Depth:
37-1/2 in
Flow Rate:
400 gpm
Height:
17-1/2 in
Horsepower:
5 hp
Impeller:
Cast Iron
Maximum Feet of Head:
48
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Phase:
3
RPM:
1750
UL Listed:
Yes
Volts:
460V
Width:
18-1/2 in