This product requires certification to purchase.

Lead Law Compliant 1/3HP 115 Volts 1PH PUMP W/PB FLOAT

Pentair Myers

SSM33I Series Lead Law Compliant 1/3HP 115 Volts 1PH PUMP W/PB FLOAT

  • Fast #
  • Part #MSSM33IP1
  • Item #1676534
  • Manufacturer Part #SSM33IP-1
5 out of 5 Customer Rating
Brand image
Pentair Myers

SSM33I Series Lead Law Compliant 1/3HP 115 Volts 1PH PUMP W/PB FLOAT

  • Fast #
  • Part #MSSM33IP1
  • Item #1676534
  • Manufacturer Part #SSM33IP-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removal of drainage water and light septic tank effluent
  • Automatic and manual operation models available
  • Oil-filled motor for maximum heat dissipation, continuous bearing lubrication
  • Recessed vortex impeller for free flow of liquids and solids
  • Thermal overload protection with automatic reset
  • 3-year warranty
  • Requires Certification

Specifications

AMP:
9
CSA Certified:
Yes
Collection:
SSM33I Series
Cord Length:
10 ft
Depth:
12 in
Discharge:
1-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Flow Rate:
31 gpm
Height:
14-3/4 in
Horsepower:
1/3 hp
Impeller:
Thermoplastic
Length:
12 in
Material:
Cast Iron
Maximum Feet of Head:
23
Maximum Temperature:
140
Power Source:
AC
Pump Application:
Dewatering
Pump Body Material:
Cast Iron
Pump Motor Type:
Shaded Pole
Pump Phase:
1
UL Listed:
Yes
UPC:
054128300238
Volts:
115V
Width:
9-1/4 in