230V 2 hp Single Phase 416 Stainless Steel Grinder Pump
VR2 Series 230V 2 hp Single Phase 416 Stainless Steel Grinder Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Switch type auto
- Patented axial cutter technology easily slices through solids and trash found in domestic wastewater without roping or clogging
- Easy installation: 20 ft cord standard, piggy back cord for quick installation, lifting bail/handle, and automatic switch for quick installation and no external capacitor required
- VR2 delivers up to 371% more flow than competition
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 33 gal
- Collection:
- VR2 Series
- Cord Length:
- 20 ft
- Cover Included:
- No
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 31 gpm
- Height:
- 17-41/100 in
- Horsepower:
- 2 hp
- IAPMO Listed:
- No
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 138
- Maximum Temperature:
- 311
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 95 lb