2 gpm 5 Micron Spun Bonded Polypropylene Water Filter Cartridge
P Series 2 gpm 5 Micron Spun Bonded Polypropylene Water Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured from pure 100% polypropylene fibers, carefully spun together to form a true gradient density from outer to inner surfaces.
- Designed for purity - It will Not impart taste, odor or color to the liquid being filtered when used within the recommended temperature limit.
- The polypropylene construction provides superior chemical resistance and is Not prone to bacterial attack.
- The coreless strength of the cartridges is achieved by sintering the many fibers into a solid matrix.
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Sediment
- Collection:
- P Series
- Contaminant Removal:
- Sediment
- Depth:
- 4-22/25 in
- Diameter:
- 2-19/50 in
- Filter Life (Months):
- 12 mon
- Filter Size:
- 4.88 in x 2.28 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 2 gpm
- Height:
- 4-22/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-22/25 in
- Maximum Temperature:
- 145
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- 40 to 145 Deg F
- Type:
- P15503043
- UL Listed:
- No
- UPC:
- 051678030431
- Width:
- 2-19/50 in