This product requires certification to purchase.

16000 gal Plastic 12 gpm Pleated Cartridge

Pentair®

R Series 16000 gal Plastic 12 gpm Pleated Cartridge

  • Fast #
  • Part #P15503852
  • Item #961658
  • Manufacturer Part #155038-52
5 out of 5 Customer Rating
Brand image
Pentair®

R Series 16000 gal Plastic 12 gpm Pleated Cartridge

  • Fast #
  • Part #P15503852
  • Item #961658
  • Manufacturer Part #155038-52
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00 Case: 12.00 Pallet: 32.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reduces particles as small as 30 & 50 micron in size by mechanical means
  • Durable and reusable
  • Requires Certification

Specifications

Capacity:
16000 gal
Cartridge Type:
Pleated, Cellulose Polyester Cartridge
Collection:
R Series
Contaminant Removal:
Sediment
Depth:
9-3/4 in
Diameter:
2-63/100 in
Filter Life (Months):
12 mo
Filter Size:
9.75 in x 2.63 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
10 gpm
Height:
9-3/4 in
IAPMO Listed:
No
Length:
9-3/4 in
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
125
Minimum Temperature:
40
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
100 psi
Temperature Range:
40 to 125 Deg F
UL Listed:
No
UPC:
051678038529
Width:
2-63/100 in