Refrigerator Ice Maker Water Filter in White
Refrigerator Ice Maker Water Filter in White
Package Quantity Info:
Each: 1 Case: 4 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 53
- Capacity:
- 500 gal
- Color Finish Name:
- White
- Connection Size:
- 1/4
- Filtering System:
- Refrigerators|Ice Makers
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 53
- NSF Certified:
- Yes