Replacement Filter 2-pack
Replacement Filter 2-pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Save time and effort with convenient quick connect filters. Filter changes can be completed within seconds with a simple twist, with no need to shut off the water supply.
- The LED light indicator on the smart faucet notifies when it’s time to change a filter.
- The indicator lights on the front of the system provide a more detailed look at filter life.
- Blue light indicates the filter life is good, purple light indicates the filter will expire soon, and red light indicates the filter is expired and needs to be changed.
- Change the CF (composite) and CB (carbon) filters every 12 months.
Specifications
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Brand:
- Pentair
- Fits Model:
- 4006877
- Product Type:
- Cartridge
- Type:
- P4006943