80 gal 100 psi Composite Pump Tank
SP Series 80 gal 100 psi Composite Pump Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 80 gal
- Collection:
- SP Series
- Diameter:
- 21 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 62 in
- Material:
- Composite
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pump Application:
- Residential
- UL Listed:
- No
- UPC:
- 022315338470