This product requires certification to purchase.

TASTE ODOR SCALE FLTR

Pentair®

TASTE ODOR SCALE FLTR

  • Fast #
  • Part #P25559943
  • Item #9859770
  • Manufacturer Part #255599-43
3.2 out of 5 Customer Rating
Brand image
Pentair®

TASTE ODOR SCALE FLTR

  • Fast #
  • Part #P25559943
  • Item #9859770
  • Manufacturer Part #255599-43
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • POU Water Filtration for Compact spaces: Under sink, refrigerators, icemakers, Water Dispenser
  • Reduces Limescale and Chlorine taste and odor.
  • 1/4" JG
  • Requires Certification

Documents


Specifications

Capacity:
1,350 gal
Cartridge Type:
Carbon
Color Finish Name:
White
Connection Size:
1/4
Contaminant Removal:
Limescale, Chlorine
Filtering Material:
Yes
Flow Rate:
1.0 gpm
Temperature Range:
40 to 100 Deg F
UL Listed:
No