This product requires certification to purchase.

20 gpm Dual Gradient Spun Water Filter (Filtering Material Included)

Pentek

20 gpm Dual Gradient Spun Water Filter (Filtering Material Included)

  • Fast #
  • Part #PDGD500520
  • Item #7898997
  • Manufacturer Part #DGD5005-20
3.4 out of 5 Customer Rating
Brand image
Pentek

20 gpm Dual Gradient Spun Water Filter (Filtering Material Included)

  • Fast #
  • Part #PDGD500520
  • Item #7898997
  • Manufacturer Part #DGD5005-20
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 42
Contaminant Removal:
Dirt, Rust, Sand, Sediment, Silt
Diameter:
4-1/2 in
Filtering Material:
Yes
Flow Rate:
20 gpm
Height:
20 in
NSF:
NSF 42
NSF Certified:
Yes
Temperature Range:
45 to 145 Deg F