PID XL VFD 20HP 34A 460V
Intellidrive™ PID XL VFD 20HP 34A 460V
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Selection is Easy - Choose your Phase, Voltage and Horsepower
- Simple Setup - Enter Pump and Motor Settings
- Single Phase; 200V-240V - 7.5HP to 30HP and Three Phase; 200V-600V - 1HP to 150HP Available
- Enclosures: Nema 1, Nema 3R, Nema 4X and IP20 Open Available
Specifications
- AMP:
- 34
- Collection:
- Intellidrive™
- Product Type:
- Circulator Pump
- Pump Phase:
- 3
- Volts:
- 380/480V
- Weight:
- 51 lb