360 Degree Shrubbler Adjustable Flow with Stake in Black
360 Degree Shrubbler Adjustable Flow with Stake in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Spray Radius:
- 360