This product requires certification to purchase.

30 psi Sprinkler in Blue

Pepco

Aqua Jets™ 30 psi Sprinkler in Blue

  • Fast #
  • Part #PAJ090BL
  • Item #1268611
  • Manufacturer Part #AJ-090-BL
4.2 out of 5 Customer Rating
Brand image
Pepco

Aqua Jets™ 30 psi Sprinkler in Blue

  • Fast #
  • Part #PAJ090BL
  • Item #1268611
  • Manufacturer Part #AJ-090-BL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Aqua Jets™
Color Finish Name:
Blue
Pressure - Maximum:
30 psi
Spray Radius:
90