This product requires certification to purchase.

30 psi Sprinkler in Red

Pepco

Aqua Jets™ 30 psi Sprinkler in Red

  • Fast #
  • Part #PAJ300R
  • Item #1268898
  • Manufacturer Part #AJ-300-R
3.9 out of 5 Customer Rating
Brand image
Pepco

Aqua Jets™ 30 psi Sprinkler in Red

  • Fast #
  • Part #PAJ300R
  • Item #1268898
  • Manufacturer Part #AJ-300-R
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Aqua Jets™
Color Finish Name:
Red
Pressure - Maximum:
30 psi
Spray Radius:
300