1/4 in. Coconut Carbon Water Filter
1/4 in. Coconut Carbon Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Connection Size:
- 1/4
- Contaminant Removal:
- Chlorine Taste and Odor
- Filtering Material:
- No
- Flow Rate:
- 0.5 gpm
- Installation Type:
- Inline
- Length:
- 10
- Material:
- Granular Activated Coconut Carbon
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Width:
- 2