This product requires certification to purchase.

1-1/4 in. IPS Socket Fusion HDPE Adapter

Performance Pipe

1-1/4 in. IPS Socket Fusion HDPE Adapter

  • Fast #
  • Part #PEIHSFAHH
  • Item #3953560
  • Manufacturer Part #1004944
4.8 out of 5 Customer Rating
Brand image
Performance Pipe

1-1/4 in. IPS Socket Fusion HDPE Adapter

  • Fast #
  • Part #PEIHSFAHH
  • Item #3953560
  • Manufacturer Part #1004944
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion x Socket Fusion
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No