16 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
16 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350
- Application:
- Oil, Gas, Landfill, Shale, Slurry, Dewatering
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 12-183/200
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- ISO:
- ISO 9001
- Length:
- 50
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 16
- Pressure Class:
- 200 psi
- Schedule Class:
- SDR 11
- Wall Thickness:
- 1.455 in