This product requires certification to purchase.

2 in. IPS Butt Fusion Straight DR 7 HDPE Tee

Performance Pipe

2 in. IPS Butt Fusion Straight DR 7 HDPE Tee

  • Fast #
  • Part #PEI7BTK
  • Item #1711618
  • Manufacturer Part #100706
4.2 out of 5 Customer Rating
Brand image
Performance Pipe

2 in. IPS Butt Fusion Straight DR 7 HDPE Tee

  • Fast #
  • Part #PEI7BTK
  • Item #1711618
  • Manufacturer Part #100706
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM F-1973
CSA Certified:
Yes
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes
Schedule Class:
SDR 7