4 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
4 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1Product Details
Product Details
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
- Lowest failure rates for water mains of all pipe material
Documents
Specifications
- ASTM:
- ASTM D-3350, ASTM F-714
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 40
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 4
- Pressure - Maximum:
- 1600 psi
- Pressure Class:
- 1600#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.436 in