6 x 6 x 1 in. Butt Fusion Reducing DR 11 HDPE Tee
6 x 6 x 1 in. Butt Fusion Reducing DR 11 HDPE Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3216, ASTM F-2897, ASTM F-714, ASTM D-3350, ASTM D-1505, ASTM D-1238, ASTM D-790, ASTM D-638, ASTM F-1473, ASTM D-2837
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connection 3:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 6 in x 6 in x 1 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11