9-3/4 in. 1 gpm Carbon Block Cartridge
9-3/4 in. 1 gpm Carbon Block Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Carbon
- Filter Life (Months):
- 6
- Filtering Material:
- No
- Flow Rate:
- 1 gpm
- Length:
- 9-3/4
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psig
- Temperature Range:
- Up to 125 Deg F
- Width:
- 2-7/8