36 gpd Thin Frame Membrane for 24 - 150 gpm TFM/TFC RO System
TFM-36 36 gpd Thin Frame Membrane for 24 - 150 gpm TFM/TFC RO System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 58
- Cartridge Type:
- Drop-in
- Collection:
- TFM-36
- Contaminant Removal:
- Chromium, Lead, Mercury, Nitrates, Odor
- Diameter:
- 1-77/100 in
- Filter Life (Months):
- 36 mo
- Filtering Material:
- No
- Flow Rate:
- 36 gpd
- Height:
- 1-3/4 in
- Length:
- 11-3/4 in
- NSF:
- NSF 58
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 77 to 120 Deg F (25 to 49 Deg C)
- UL Listed:
- No