15 in. Ice Maker in Panel Ready
15 in. Ice Maker in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NSF certified ice making technology ensures each cube is free of impurities, emphasizing the drink's flavor
- The unique top hat shape of the ice cube creates a flawless look and taste and prevents the ice from clumping, making a drink that's easy-to-prepare and pleasing to the eye
- Impurity-free ice melts slower allowing you to enjoy your drink without it quickly getting watered down
- Produces up to 51 lb of ice per 24 hr with storage capacity of 22 lb
- Power switch accessible without panel removal
- Easily disassembled water circuit for easy cleaning
- R-134A refrigerant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.4
- Capacity:
- 22 lb
- Color Finish Name:
- Panel Ready
- Depth:
- 22-9/16 in
- Height:
- 31-1/2 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- Shape:
- Bullet
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in