15 in. Ice Maker in Panel Ready
15 in. Ice Maker in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Produces up to 80 lb of soft compacted ice per day with storage for up to 22 lb
- NSF rated ice making technology for clean hygienic ice
- All models UL listed for outdoor use
- Power switch accessible without panel removal
- Easily disassembled water circuit for easy cleaning
- R-134A refrigerant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.4
- Capacity:
- 22 lb
- Color Finish Name:
- Panel Ready
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- No
- Height:
- 31-1/2 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- Shape:
- Cube
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in