5 in. Hinge Kit
5 in. Hinge Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Height:
- 1
- Installation Type:
- Right Hand
- Length:
- 5
- Product Type:
- Hinge Kit
- UL Listed:
- No
- Width:
- 3