24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Stainless Steel
C-Series 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Stainless Steel
Product Details
Product Details
- Stainless steel solid door model, left hinged
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Sleek stainless steel interior and exterior
- Full-extension pullout shelving for easy stocking and retrieving of product
- Standard white light
- Standard digital control
- Includes 2 full extension refrigerator shelves
- Full 3 year warranty plus additional 3 years on sealed system
- R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
- UL rated for outdoor use
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 1.9, 2.2
- CEC Compliant:
- For Sale in CA
- Collection:
- C-Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 24
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 34-1/4
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 42 Deg F (0.5 to 5.5 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8