Indoor Single Tap Beer Dispenser in Stainless Steel
C-Series Indoor Single Tap Beer Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel solid door model, left hinged
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Stainless steel interior and black vinyl-clad exterior
- Standard white light
- Standard digital control
- Stores 1-1/4 in. (slim or standard) barrel or 2-1/6 in. barrel
- Includes Perlick 304 stainless steel 630SS beer faucet and RAPIDcool air-cooled dispensing head
- Full 3 year warranty plus additional 3 years on sealed system
- 6000K white LED task lighting
- R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.9
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- C-Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Product Type:
- Single Tap Kegerator
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- Temperature Range:
- 33 to 48 Deg F (0.5 to 8.8 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in