Refrigerator Drawer in Panel Ready
C-Series Refrigerator Drawer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready to accept custom overlays, drawer model
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Stainless steel interior and black vinyl-clad exterior
- Full-extension drawers rated for 200 lbs
- Standard digital control
- Full 3 year warranty plus additional 3 years on sealed system
- 6000K white LED task lighting
- R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
- 5.2 cubic feet of storage capacity
- Temperature range: 33°-42°F (.5°-5.5°C)
-
Green
Specifications
- AMP:
- 2.2
- CEC Compliant:
- For Sale in CA
- Collection:
- C-Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Handle Material:
- Metal
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Drawer
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerator Type:
- Compact, Undercounter
- Temperature Range:
- 33 to 42 Deg F (0.5 to 5.5 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 195 lb
- Width:
- 23-7/8 in