This product requires certification to purchase.

Drawer Divider for RS2484SRK1, RS2484FRJK1, RS2484SR1 and RS2484FRJ1 Refrigerators (Pack of 3)

Perlick

Drawer Divider for RS2484SRK1, RS2484FRJK1, RS2484SR1 and RS2484FRJ1 Refrigerators (Pack of 3)

Brand image
Perlick

Drawer Divider for RS2484SRK1, RS2484FRJK1, RS2484SR1 and RS2484FRJ1 Refrigerators (Pack of 3)

  • Fast #
  • Part #P67964
  • Item #7012974
  • Manufacturer Part #67964
3.7 out of 5 Customer Rating

X Points

$125.00
per 1 PACK

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RS2484SRK1, RS2484FRJK1, RS2484SR1 and RS2484FRJ1 Refrigerators
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
NSF Certified:
No
Package Quantity:
Pack of 3
Product Type:
Divider
UL Listed:
No
Weight:
35 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #WEDR2RXD1
Item #7000390
4.6 out of 5 Customer Rating
Requires Certification
Part #JJKCPR301GL
Item #7788313
4.4 out of 5 Customer Rating
Requires Certification
Part #SSC954
Item #4479574
4.7 out of 5 Customer Rating
Requires Certification
Part #SSGE318
Item #4416423
3.1 out of 5 Customer Rating
Requires Certification
Part #T553R5
Item #7628739
3.9 out of 5 Customer Rating
Requires Certification
Part #JJAJ13HSS
Item #7677412
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing