23-7/8 in. 5.2 cu. ft. Beverage Center in Panel Ready
Signature Series 23-7/8 in. 5.2 cu. ft. Beverage Center in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- It can hold up to 16 bottles of wine and 62 cans on the shelves, with additional storage on the unit's floor
- 6,000K white or cool blue LED display lighting
- The stainless steel ball-bearing glides provide smooth movement of shelves
- Delivers industry's most energy-efficient cool down; indoors or outdoors
- Perlick Anti-Condensation System™ eliminates condensation from forming on the cabinet
- Temperature range: 33°-42°F (.5°-5.5°C)
- Audible door alarm warns user if door is held open
- Up to 70% faster cooling speeds than leading competitor
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Beverage Center
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 265 W
- Weight:
- 203 lb
- Width:
- 23-7/8 in