23-7/8 in. 5.2 cu. ft. Undercounter Outdoor Wine Cooler in Stainless Steel
Signature Series 23-7/8 in. 5.2 cu. ft. Undercounter Outdoor Wine Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1000 BTU/hr capacity delivers industry’s most energy efficient cool down, indoors or outdoors
- Up to 70% faster cooling speeds than leading competitor
- Variable speed compressor minimizes sound; up to 30% quieter than competitors
- Commercial-grade all stainless steel interior and exterior provide superior durability and easy cleaning
- Industry’s best full 6 year warranty for owner ease of mind
- Audible door alarm warns user if door is held open
- Selectable blue or white LED lighting
- R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
- Storage for up to 45 bottles of wine
- Available with stainless steel or panel ready door to match your design style
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 45 to 65 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 265 W
- Weight:
- 195 lb
- Width:
- 23-7/8 in