5 cf Indoor Dual Zone Wine Reserve in Stainless Steel
This product has been replaced by
Manufacturer Part #HP24DS-4-3R
Signature Series 5 cf Indoor Dual Zone Wine Reserve in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24
- Energy Star Compliant:
- No
- Height:
- 34-1/4
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 45 to 65 Deg F
- Volts:
- 115V
- Width:
- 23-7/8