Beverage Dispenser in Panel Ready
Signature Series Beverage Dispenser in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forced air refrigeration technology ensures consistent temperature throughout entire keg, maintaining flavor better than other brands
- All stainless steel interior and exterior provides superior durability and easy cleaning
- Industry's best full 6 year warranty for owner ease of mind
- Available with stainless steel or panel ready door to match your design style
- Audible door alarm warns user if door is held open
- 6000K white LED Task Lighting
- "D" system Lo-Boy keg coupler(s) included; "S" system Lo-Boy keg coupler also available for those who favor certain European beers
- Matching chrome tap handle(s) included
- Accommodates 2 1/6 barrels or 1 1/4 barrel (slim or standard)
- Temperature range: 33°-42°F (.5°-5.5°C)
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Product Type:
- Beverage Dispenser
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Temperature Range:
- 33 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in