This product requires certification to purchase.

Refrigerator Drawer in Panel Ready

Perlick

Signature Series Refrigerator Drawer in Panel Ready

Brand image
Perlick

Signature Series Refrigerator Drawer in Panel Ready

  • Fast #
  • Part #PHP15RS46
  • Item #9381570
  • Manufacturer Part #HP15RS-4-6
4 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ready to accept custom overlays, drawer model
  • Perlick exclusive RAPIDcool forced-air refrigeration system
  • Sleek stainless steel interior and exterior
  • Commercial-grade digital temperature control
  • Full 3 year warranty plus additional 3 years on sealed system
  • 6000K White LED task lighting
  • High capacity drawers allow for organization of fresh ingredients for meal prep or for storing milk, juice boxes, and other drinks for the kids
  • Temperature range: 33° - 42°F (.5°-5.5°C)
  • ENERGY STAR certified
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
1.7, 2.1
CEC Compliant:
For Sale in CA
Collection:
Signature Series
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
24 in
Handle Material:
Metal
Height:
34-1/4 in
Installation Type:
Built-in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Drawer
Proposition 65:
WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerator Type:
Undercounter
Temperature Range:
33 to 42 Deg F (0.5 to 5.5 Deg C)
UL Listed:
Yes
Volts:
115V
Weight:
150 lb
Width:
14-7/8 in



Customers Also Bought
1–6 of 18 items
Part #IBCAPD
Item #161097
3.3 out of 5 Customer Rating
Requires Certification
Part #CCF
Item #10045
4.1 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Part #GBPTCA53F
Item #50303
5 out of 5 Customer Rating
Requires Certification
Part #PFTSEC2000WH
Item #4431245
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing