Refrigerator Drawer in Panel Ready
Signature Series Refrigerator Drawer in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Perlick anti-condensation System™ eliminates condensation from forming on the cabinet
- Up to 70% faster cooling speeds than leading competitor
- Smooth glide self closing drawers offer high storage capacity
- Industry's best full 6 year warranty for owner ease of mind
- Available with stainless steel or panel ready drawers to match your design style
- Audible door alarm warns user if drawer is held open
- 6000K white or cool blue LED display lighting
- High capacity drawers allow for organization of fresh ingredients for meal prep or for storing milk, juice boxes, and other drinks for the kids
- Temperature range: 33°-42°F (.5°-5.5°C)
- UL rated for outdoor use
Specifications
- A2L Compatible:
- No
- AMP:
- 1.9, 2.2
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Handle Material:
- Metal
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Drawer
- Proposition 65:
- WARNING: The materials used in this product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerator Type:
- Undercounter
- Temperature Range:
- 33 to 42 Deg F (0.5 to 5.5 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 195 lb
- Width:
- 23-7/8 in