This product requires certification to purchase.

250mL Plastic Anaerobic Heavy Duty Pipe Sealant in White

Permabond

250mL Plastic Anaerobic Heavy Duty Pipe Sealant in White

  • Fast #
  • Part #PLH050250
  • Item #493961
  • Manufacturer Part #PLH050250
5 out of 5 Customer Rating
Brand image
Permabond

250mL Plastic Anaerobic Heavy Duty Pipe Sealant in White

  • Fast #
  • Part #PLH050250
  • Item #493961
  • Manufacturer Part #PLH050250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Heavy-duty
  • With Teflon
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Material:
Plastic
Material Type:
PTFE
NSF Certified:
No
Product Type:
Anaerobic Sealant
Size:
250 mL
Temperature Range:
-65 to 350 Deg F
UL Listed:
Yes