This product requires certification to purchase.

350mL Plastic Anaerobic Heavy Duty Pipe Sealant in White

Permabond

350mL Plastic Anaerobic Heavy Duty Pipe Sealant in White

  • Fast #
  • Part #PLH050350
  • Item #855264
  • Manufacturer Part #LH050 - 350 MIL
3.9 out of 5 Customer Rating
Brand image
Permabond

350mL Plastic Anaerobic Heavy Duty Pipe Sealant in White

  • Fast #
  • Part #PLH050350
  • Item #855264
  • Manufacturer Part #LH050 - 350 MIL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy-duty
  • With Teflon
  • Requires Certification

Documents

Dimensions & Measurements
Size
350 mL
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PTFE
Proposition 65
WARNING: This product can expose you to Cumene, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Temperature Range
-65 to 350 Deg F
Warranty & Product Information
Application
Fire Protection
CARB OTC LEED Compliant
No
FM Approved
No
NSF Certified
No
Product Type
Anaerobic Sealant
UL Listed
Yes